!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEPRESSED GRINDING WHEEL, GRADE T, 12,250 RPM, 24 GRIT, TYPE 27, 5 X 1/8 IN, 7/8 IN ARBOR

DEPRESSED GRINDING WHEEL, GRADE T, 12,250 RPM, 24 GRIT, TYPE 27, 5 X 1/8 IN, 7/8 IN ARBOR

CGW ABRASIVES

DEPRESSED GRINDING WHEEL, GRADE T, 12,250 RPM, 24 GRIT, TYPE 27, 5 X 1/8 IN, 7/8 IN ARBOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEPRESSED GRINDING WHEEL, GRADE T, 12,250 RPM, 24 GRIT, TYPE 27, 5 X 1/8 IN, 7/8 IN ARBOR

DEPRESSED GRINDING WHEEL, GRADE T, 12,250 RPM, 24 GRIT, TYPE 27, 5 X 1/8 IN, 7/8 IN ARBOR

CGW ABRASIVES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CGW36244
  • Mfr. Model # 36244
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 2096
  • Shipping Weight 0.245 lbs

Product Details

This grinding wheel has a depressed centre. Its abrasive grit is 24 and grade T (hard). This type 27 wheel can be used up to a maximum RPM 12,250. This grinding wheel is suitable for cutting and light grinding. It measures 5 x 1/8 inches with a 7/8-inch arbor hole.

Technical Specs

  • Item Depressed Center Wheel
  • Abrasive Wheel Diameter 5 in
  • Arbor Hole Size 7/8"
  • Max. RPM 12,250
  • Grade T (hard)
  • Abrasive Wheel Type Type 27
  • Thickness 1/8"
  • Abrasive Grit 24
  • Series Fast Cut Depressed Center Wheel
  • Application Cutting and Light Grinding as Well as Pipeline Applications Such as Cutting and Light Grinding of Pipeline Root Pass, or Weld and Flame Cut Grinding

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list