WHEEL FAST CUT 4-1/2X1/8X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL FAST CUT 4-1/2X1/8X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW59100
  • Mfr. Model # 59100
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 555
  • Shipping Weight 5.74 lbs

Product Details

Type 27 Pipeline wheels for cutting and light grinding. Size 41/2 x 1/8 x 7/8.

Technical Specs

  • Max. RPM 13,300
  • Thickness 1/8"
  • Diameter 4-1/2"
  • Arbor Size 7/8"
  • Application Ferrous Metals: Angle Iron, Iron and Steel Bar, Metal Decking and Cable, Pipeline, Wall Studs, Stainless Steel Sheets, Stainless Steel Bars, May be Used for Tensile Steel, Castings: Aluminium Alloys, Copper, Brass, Bronze, Titanium
  • Item Fast Cut Wheel
  • Grade T (hard)
  • Series Fast Cut Depressed Center Wheel
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list