WHEEL FAST CUT 4-1/2X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL FAST CUT 4-1/2X1/4X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35622
  • Mfr. Model # 35622
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 552
  • Shipping Weight 0.33 lbs

Product Details

A24N: Aluminum Oxide grain with soft N-grade bond for fast stock removal. Excellent ratio of stock removal/wheel loss. Economical choice for metal and low-grade stainless.

Technical Specs

  • Max. RPM 13,300
  • Arbor Size 7/8"
  • Thickness 1/4"
  • Diameter 4-1/2"
  • Application Metal and Low Grade Stainless Steel
  • Item Depressed Center Wheel
  • Grade N (medium)
  • Series ULTRA Depressed Center Wheel
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list