WHEEL DURAFLEX 10X2-1/2 5/8ID 500LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL DURAFLEX 10X2-1/2 5/8ID 500LB

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLI82-10X2.50OFF5
  • Mfr. Model # I82-10X2.50OFF5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2075
  • Shipping Weight 6.22 lbs

Product Details

Duraflex pneumatic wheel. Solid cushion tire made from a special blend of granular rubber & chemical accelerators, cured under tremendous pressure. Bouncy high impact resistant & puncture proof. Mounted on rugged polypropylene center. Durometer is 80A.

Technical Specs

  • Hub Length 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list