Skip Content
Discontinued with Replacement
WHEEL DUCTILE HI SPD 14X1/8X20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL DUCTILE HI SPD 14X1/8X20MM

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNHSD1420
  • Mfr. Model # HSD1420
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WHEEL CUTTING DUCTILE 14X1/8X1IN/20

Price: NA

Product Details

Cut off wheel, high speed gas saw reinforced, 14-1/8 inch x 20 millimeter, ductile application.

Technical Specs

  • Max. RPM 5,400
  • Application Ductile
  • Abrasive Wheel Diameter 14"
  • Abrasive Grit 36
  • Item Abrasive Cut-Off Wheel
  • Diamond Knockout No
  • Thickness 0.125"
  • Series 57A364-TB25N
  • Diameter 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list