Skip Content
Discontinued with Replacement
WHEEL DUCTILE HI SPD 14X1/8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WHEEL DUCTILE HI SPD 14X1/8X1

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNHSD1401
  • Mfr. Model # HSD1401
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
WHEEL CUTTING DUCTILE 14X1/8X1IN/20

Price: NA

Technical Specs

  • Abrasive Wheel Diameter 14"
  • Arbor Hole Size 1"
  • Abrasive Grit 60
  • Application Hard Metals, Hydraulic Hose, PVC Pipe
  • Max. RPM 5400
  • Diamond Knockout No
  • Series A60-OBNA2
  • Item Abrasive Cut-Off Wheel
  • Diameter 14"
  • Thickness 0.125"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list