Skip Content
WHEEL DOUBLE REINFORCED 14X3/32X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL DOUBLE REINFORCED 14X3/32X1

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35576
  • Mfr. Model # 35576
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 566
  • Shipping Weight 12.9 lbs

Product Details

Aluminum oxide wheel for metal and steel applications. Size: 14 x 3/32 x 1 inches.

Technical Specs

  • Arbor Hole 1"
  • Application Double Reinforced - General Purpose
  • Max. RPM 4400
  • Diameter 14"
  • Thickness 3/32"
  • Item Double Reinforced Wheel
  • Material Aluminium Oxide
  • Type 1 Straight Wheel
  • Grit 36
  • Series Double Reinforced Wheel
  • Wheel Specifications A36pbf
  • Wheel Type Bf (Reinforced Resin)
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 14"
  • Arbor Hole Size 1"
  • Abrasive Wheel Type Type 1

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list