Skip Content
WHEEL DOUBLE REINFORCED 12X3/32X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL DOUBLE REINFORCED 12X3/32X1

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35575
  • Mfr. Model # 35575
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 566
  • Shipping Weight 10.0 lbs

Product Details

Aluminum oxide wheel for metal and steel applications. Size: 12 x 3/32 x 1 inches.

Technical Specs

  • Application Double Reinforced - General Purpose
  • Max. RPM 5100
  • Thickness 3/32"
  • Diameter 12"
  • Item Double Reinforced Wheel
  • Series Double Reinforced Wheel
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 12"
  • Abrasive Grit 36

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list