WHEEL DMND X T1 24GR 6X.140X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL DMND X T1 24GR 6X.140X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70414
  • Mfr. Model # 70414
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 558
  • Shipping Weight 0.8 lbs

Product Details

Diamond X notching/grinding wheel. Size 6 x 0.140 x 7/8. Max RPM 10,200. 24 Grit.

Technical Specs

  • Max. RPM 10,200
  • Thickness 9/16"
  • Diameter 6"
  • Application Right Angle Grinder
  • Item Notching / Grinding Wheel
  • Series Notching / Grinding Wheel
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list