Skip Content
WHEEL DMND X CT OFF 18X.15X1 24GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL DMND X CT OFF 18X.15X1 24GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70431
  • Mfr. Model # 70431
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 570
  • Shipping Weight 8.01 lbs

Product Details

Diamond X high speed wheel for all steel types including rail. Type 1. Size 18 x 0.150 x 1. Max RPM 4,200. 24 Grit.

Technical Specs

  • Application Up to 70 Times the Life of Resin Wheels, Lasts Longer Than Aluminium Oxide, Zirconia Alumina or Silicon Carbide, Exceptionally Longer Working Life, Lower Cost Per Cut/grind, Cleaner and Easier Working, Safer, Consistent Wheel Shape. can be Used Wet or Dry
  • Max. RPM 4200
  • Thickness 5/32"
  • Item Cut-Off Wheel
  • Series Cut-off Wheel
  • Diameter 18"
  • Abrasive Grit 24
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 18"
  • Abrasive Wheel Type Type 1

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list