Skip Content
WHEEL DMND X CT OFF 16X.15X1 24GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL DMND X CT OFF 16X.15X1 24GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70430
  • Mfr. Model # 70430
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 570
  • Shipping Weight 6.16 lbs

Product Details

Diamond X high speed wheel for all steel types including rail. Type 1. Size 16 x 0.150 x 1. Max RPM 4,700. 24 Grit.

Technical Specs

  • Thickness 5/32"
  • Max. RPM 4700
  • Application Rail/track Cutter, Gas Saw, Stationary Saw, Chop Saw
  • Item Cut-Off Wheel
  • Series Cut-off Wheel
  • Diameter 16"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 16"
  • Abrasive Grit 24
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list