Skip Content
WHEEL DMND X CT OFF 14X.15X20 30GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL DMND X CT OFF 14X.15X20 30GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70429
  • Mfr. Model # 70429
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 570
  • Shipping Weight 4.45 lbs

Product Details

Type 1 - all steel types including rail. Up to 70 time the life of a resin wheel. Grit 30. Size 14 inch diameter x 0.150 inch thickness x 1 inch hole. Applications include: foundry-gate/riser removal, cutting forging, sheet metal, pipe, metal plate, round

Technical Specs

  • Application Foundry-gate/riser Removal, Cutting Forging, Sheet Metal, Pipe, Metal Plate, Round
  • Max. RPM 5360
  • Thickness 5/32"
  • Item Abrasive Cut-Off and Chop Wheels
  • Series Abrasive Cut-off and Chop Wheel
  • Diameter 14"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 14"
  • Abrasive Grit 30
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list