Skip Content
WHEEL DIAMOND X T27 24GR 6X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL DIAMOND X T27 24GR 6X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70406
  • Mfr. Model # 70406
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 552
  • Shipping Weight 0.88 lbs

Product Details

Diamond X depressed center grinding wheel. Size 6 x 7/8. Max RPM 10,200. 24 Grit. Weld removal, pipe beveling and stock removal of all ferrous and non-ferrous metals.

Technical Specs

  • Max. RPM 10,200
  • Arbor Size 7/8"
  • Diameter 6"
  • Application Ferrous and Non-Ferrous Metals Including Mild Steel, Stainless Steel, Alloy Steels, Ductile Materials, Hard-Face Metal Alloys, and Ceramic
  • Item Depressed Center Grinding Wheel
  • Grade R (Hard)
  • Series Diamond X
  • Abrasive Material Diamond
  • Abrasive Wheel Type Type 29
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list