WHEEL DIAMOND X T27 24GR 4-1/2X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL DIAMOND X T27 24GR 4-1/2X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70402
  • Mfr. Model # 70402
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 552
  • Shipping Weight 0.58 lbs

Product Details

Diamond X depressed center grinding wheel. Size 4-1/2 x 7/8. Max RPM 13,300. 24 Grit. Weld removal, pipe beveling and stock removal of all ferrous and non-ferrous metals.

Technical Specs

  • Max. RPM 13,300
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Application Ferrous and Non-Ferrous Metals Including Mild Steel, Stainless Steel, Alloy Steels, Ductile Materials, Hard-Face Metal Alloys, and Ceramic
  • Item Depressed Center Grinding Wheel
  • Series Diamond X
  • Grade R (Hard)
  • Abrasive Material Diamond
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 29
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list