Skip Content
WHEEL DIAMOND TURBO CUP 5IN 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL DIAMOND TURBO CUP 5IN 5/8-11

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HUS542751311
  • Mfr. Model # 542751311
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Application For Concrete, Masonry and Stone
  • Item Segment Cup Grinding Wheel
  • Max. RPM 12,000
  • Wheel Type Turbo
  • Abrasive Depth 0.2"
  • Number of Segments 10
  • Arbor Size 5/8"-11
  • Diameter 5"
  • Abrasive Material Diamond
  • Abrasive Wheel Diameter 5"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List