Skip Content
WHEEL DIAMOND CUP 5IN 1 ROW 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL DIAMOND CUP 5IN 1 ROW 5/8-11

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HUS542751309
  • Mfr. Model # 542751309
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Technical Specs

  • Application For Concrete, Masonry and Stone
  • Item Segment Cup Grinding Wheel
  • Max. RPM 12,000
  • Wheel Type Single Row
  • Arbor Size 5/8"-11
  • Diameter 5"
  • Number of Segments 8
  • Abrasive Depth 0.2"
  • Abrasive Material Diamond
  • Abrasive Wheel Diameter 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list