WHEEL DIA 7X1/2X1-1/4 150G 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL DIA 7X1/2X1-1/4 150G 1/8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN91853
  • Mfr. Model # 91853
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item Straight Grinding Wheel
  • Max. RPM 5185
  • Specification ASD150-R75B99-1/4
  • Thickness 1/2"
  • Concentration 75%
  • Bond Type Resin
  • Abrasive Depth 1/4"
  • Abrasive Material Diamond
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 1-1/4"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 150

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list