WHEEL DEPRESSED CNTR 9X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL DEPRESSED CNTR 9X1/4X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35658
  • Mfr. Model # 35658
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 552
  • Shipping Weight 35.19 lbs

Product Details

Zirconia grain is sharper, cuts faster, and lasts longer than aluminum oxide grain. T-grade bond for fast cutting and longer life. Recommended for steel, cast iron, and stainless steel.

Technical Specs

  • Max. RPM 6600
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 9"
  • Application Steel, Cast Iron, Stainless Steel
  • Item Depressed Center Grinding Wheel
  • Grade T (hard)
  • Series ULTRA Depressed Center Wheel
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 9"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list