WHEEL DEPRESSED CNTR 7X1/8X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL DEPRESSED CNTR 7X1/8X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35679
  • Mfr. Model # 35679
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 555
  • Shipping Weight 21.07 lbs

Product Details

7X1/8X7/8 A24-T-BF PIPELINE STL T27

Technical Specs

  • Thickness 1/8"
  • Max. RPM 8600
  • Arbor Size 7/8"
  • Diameter 6"
  • Application Cutting and Light Grinding, as Well As, Pipeline Applications Such as Cutting and Light Grinding of Pipeline Root Pass, or Welds
  • Item Depressed Center Wheel
  • Grade T (hard)
  • Series ULTRA Depressed Center Wheel
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list