Skip Content
WHEEL DEPRESSED CNTR 7X1/8X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL DEPRESSED CNTR 7X1/8X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35634
  • Mfr. Model # 35634
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 553
  • Shipping Weight 9.45 lbs

Product Details

A24R: aluminum oxide grain. R-grade bond for fast cutting and long life. Works well on steel, cast iron and welds. Size 7 x 1/8 x 7/8.

Technical Specs

  • Max. RPM 8,600
  • Thickness 1/8"
  • Diameter 7"
  • Arbor Size 7/8"
  • Application Steel, Cast Iron, and Welds
  • Item Depressed Center Wheel
  • Grade R (hard)
  • Series ULTRA Depressed Center Wheel
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list