WHEEL DEPRESSED CNTR. 7X.125X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL DEPRESSED CNTR. 7X.125X7/8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC7125NZP
  • Mfr. Model # DC7125NZP
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Depressed centre wheel for metal/steel grinding which combines the Norzon and Delta grain bond structure. This produces one of the fastest cut rates in the industry while maintaining a long wheel life.

Technical Specs

  • Thickness 1/8"
  • Max. RPM 8,600
  • Arbor Size 7/8"
  • Diameter 7"
  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 7/8"
  • Grade Extra Coarse
  • Application Ferrous Metal, Gray Iron, Stainless
  • Series NorZon Plus
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list