Skip Content
WHEEL DEPRESSED CNTR 6X1/8X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL DEPRESSED CNTR 6X1/8X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW36189
  • Mfr. Model # 36189
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.8 lbs

Technical Specs

  • Item Depressed Center Wheel
  • Grade S (hard)
  • Max. RPM 10,200
  • Application Stainless Steel Sheets, Stainless Steel Bars, May be Used for Ferrous Metals : Angle Iron, Iron/steel Bar, Pipeline, Tensile Steel
  • Series ULTRA Depressed Center Wheel
  • Thickness 1/8"
  • Arbor Size 7/8"
  • Diameter 6"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list