Skip Content
WHEEL DEPRESSED CNTR 6X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL DEPRESSED CNTR 6X1/4X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35632
  • Mfr. Model # 35632
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 552
  • Shipping Weight 15.29 lbs

Product Details

A24R: Aluminum oxide grain with R-grade bond for longer life and excellent stock removal. Excellent ratio of stock removal/wheel loss. Economical choice for metal and low-grade stainless.

Technical Specs

  • Max. RPM 10,200
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 6"
  • Item Depressed Center Grinding Wheel
  • Application Metal and Low Grade Stainless Steel
  • Grade R (hard)
  • Series ULTRA Depressed Center Wheel
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 6"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list