Skip Content
WHEEL DEPRESSED CNTR 5X1/8X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL DEPRESSED CNTR 5X1/8X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW36267
  • Mfr. Model # 36267
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.11 lbs

Technical Specs

  • Application Metal, Steel, Aluminium, Stainless Steel and Non-Ferrous Metals
  • Item Depressed Center Wheel
  • Grade Q (hard)
  • Max. RPM 12,250
  • Thickness 1/8"
  • Series ULTRA Depressed Center Wheel
  • Arbor Size 7/8"
  • Diameter 5"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 46
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list