WHEEL DEPRESSED CNTR 5X1/8X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL DEPRESSED CNTR 5X1/8X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35675
  • Mfr. Model # 35675
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 553
  • Shipping Weight 0.2 lbs

Product Details

A24R: aluminum oxide grain. R-grade bond for fast cutting and long life. Works well on steel, cast iron and welds. Size 5 x 1/8 x 7/8.

Technical Specs

  • Max. RPM 12,250
  • Thickness 1/8"
  • Arbor Size 7/8"
  • Diameter 5"
  • Application Ferrous Metals: Angle Iron, Iron and Steel Bar, Pipeline, Rail Cutting, Castings: Cast Steel, Gray Cast Iron, May be Used for Metal Decking and Cable, Wall Studs, Tensile Steel, Stainless Steel Sheets, Stainless Steel Bars
  • Item Depressed Center Wheel
  • Grade R (hard)
  • Series ULTRA Depressed Center Wheel
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list