WHEEL DEPRESSED CNTR 5X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL DEPRESSED CNTR 5X1/4X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35626
  • Mfr. Model # 35626
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 552
  • Shipping Weight 0.405 lbs

Product Details

A24R: Aluminum oxide grain with R-grade bond for longer life and excellent stock removal. Excellent ratio of stock removal/wheel loss. Economical choice for metal and low-grade stainless.

Technical Specs

  • Max. RPM 12,250
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 5"
  • Application Metal and Low Grade Stainless Steel
  • Item Depressed Center Grinding Wheel
  • Grade R (hard)
  • Series ULTRA Depressed Center Wheel
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list