Skip Content
WHEEL DEPRESSED CNTR 4-1/2X1/8X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL DEPRESSED CNTR 4-1/2X1/8X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35666
  • Mfr. Model # 35666
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 555
  • Shipping Weight 11.29 lbs

Product Details

4 1/2X1/8X7/8 A24-T-BF PLINE -STL

Technical Specs

  • Max. RPM 13,300
  • Arbor Size 7/8"
  • Thickness 1/8"
  • Diameter 4-1/2"
  • Application Cutting and Light Grinding of Pipeline Root Pass, or Welds
  • Grade T (hard)
  • Item Depressed Center Wheel
  • Series ULTRA Depressed Center Wheel
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 24
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list