WHEEL DEPRESSED CNTR 4-1/2X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL DEPRESSED CNTR 4-1/2X1/4X7/8

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43328
  • Mfr. Model # 43328
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 550
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Depressed Center Wheel
  • Application Grinding Ferrous Metals
  • Max. RPM 13,580
  • Series Norzon Plus
  • Arbor Size 7/8"
  • Thickness 1/4"
  • Diameter 4-1/2"
  • Abrasive Material Ceramic Alumina/Zirconia Alumina
  • Grade Very Coarse
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 20
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 4-1/2"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list