Skip Content
WHEEL DEPRESSED CNTR 4-1/2X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL DEPRESSED CNTR 4-1/2X1/4X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW35673
  • Mfr. Model # 35673
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 552
  • Shipping Weight 8.71 lbs

Product Details

Ultra wheel T27 grinding wheel with white aluminum oxide grain. Contaminate free design for stainless steel, ferrous metals, food grade and nuclear applications. Size 4-1/2 x 1/4 x 7/8.

Technical Specs

  • Max. RPM 13,300
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Application Stainless Steel, Ferrous Metals, Food Grade and Nuclear
  • Item Depressed Center Wheel
  • Grade S (hard)
  • Series ULTRA Depressed Center Wheel
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list