WHEEL DEPRESSED CENTER 4.5X1/8X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL DEPRESSED CENTER 4.5X1/8X7/8

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8434
  • Mfr. Model # DW8434
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 554
  • Shipping Weight 0.2 lbs

Product Details

Type 27 aluminum oxide pipeline cutting and grinding wheel. 4-1/2 x 1/8 x 7/8. Max. RPM 13,300.

Technical Specs

  • Item Depressed Center Wheel
  • Application Ferrous Metal, Pipeline
  • Grade Very Coarse
  • Max. RPM 13,300
  • Thickness 1/8"
  • Abrasive Material Aluminum Oxide
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Series High Performance

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list