WHEEL DEPRESSED CENTER 4.5X1/4X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL DEPRESSED CENTER 4.5X1/4X7/8

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8414
  • Mfr. Model # DW8414
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Depressed center wheel, type 27, contaminant free grinding, diameter 4-1/2 inch, thickness 1/4 inch, arbor size 7/8 inch, abrasive material aluminum oxide, Max. RPM 13,300, for use in nuclear and food processing plants on stainless steel, high tensile all

Technical Specs

  • Application Stainless, Contaminate Free
  • Grade Very Coarse
  • Item Depressed Center Wheel
  • Max. RPM 13,300
  • Series A30S
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list