Skip Content
WHEEL DEP CNTR W/ARBOR 5IN 36GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL DEP CNTR W/ARBOR 5IN 36GR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB61052
  • Mfr. Model # AB61052
  • UNSPSC # 31191600
  • CATALOGUE PAGE # 549
  • Shipping Weight 6.55 lbs

Product Details

Depressed center wheel, green corps, type 27 wheel. Size: 1/4 inch thick wheel, 5 inch x 1/4 inch x 7/8 inch.

Technical Specs

  • Max. RPM 12,000
  • Arbor Size 7/8"
  • Thickness 1/4"
  • Diameter 5"
  • Item Depressed Center Grinding Wheel
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 36
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list