Skip Content
WHEEL DEP CNTR 7X1/4X7/8 36GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL DEP CNTR 7X1/4X7/8 36GR

GREEN CORPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB51585
  • Mfr. Model # AB51585
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 549
  • Shipping Weight 9.2 lbs

Product Details

Depressed center wheel, green corps, type 27 wheel. Size: 1/4 inch thick wheel, 7 inch x 1/4 inch x 7/8 inch.

Technical Specs

  • Max. RPM 8600
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 7"
  • Item Depressed Center Grinding Wheel
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 36
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list