Skip Content
WHEEL DEP CNTR 4.5X1/4X7/8 24GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL DEP CNTR 4.5X1/4X7/8 24GRIT

GREEN CORPS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMAB51586
  • Mfr. Model # AB51586
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 549
  • Shipping Weight 0.32 lbs

Product Details

Depressed center wheel, green corps, type 27 wheel. Size: 1/4 inch thick wheel, 4 1/2 inch x 1/4 inch x 7/8 inch.

Technical Specs

  • Thickness 1/4"
  • Arbor Size 7/8"
  • Max. RPM 13,000
  • Diameter 4-1/2"
  • Item Depressed Center Grinding Wheel
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list