Skip Content
WHEEL DC T29 7X1/8X7/8 36 T29 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL DC T29 7X1/8X7/8 36 T29

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC718CHFLEX
  • Mfr. Model # DC718CHFLEX
  • UNSPSC # 27111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

Charger type 29 aluminum oxide wheel. These wheels are ideal for getting into tight spaces, smoothing corners and curves, and polishing and blending welds on flat surfaces. Wheel size, 4-1/2 inches.

Technical Specs

  • Diameter 7"
  • Thickness 1/8"
  • Arbor Size 7/8"
  • Max. RPM 8,600
  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 29
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 36
  • Arbor Hole Size 7/8"
  • Application Ferrous Metal, Gray Iron, Stainless
  • Grade Extra Coarse
  • Series Gemini Flexible
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list