Skip Content
WHEEL DC T29 5X1/8X7/8 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL DC T29 5X1/8X7/8 36

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC518CHFLEX
  • Mfr. Model # DC518CHFLEX
  • UNSPSC # 27111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Charger type 29 aluminum oxide wheel. These wheels are ideal for getting into tight spaces, smoothing corners and curves, and polishing and blending welds on flat surfaces. Wheel size, 4-1/2 inches.

Technical Specs

  • Max. RPM 12,225
  • Arbor Size 7/8"
  • Thickness 1/8"
  • Diameter 5"
  • Item Depressed Center Wheel
  • Grade Extra Coarse
  • Application Ferrous Metal, Gray Iron, Stainless
  • Series Norton Gemini Flexible
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Type Type 29
  • Arbor Hole Size 7/8"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list