WHEEL DC 6X5/32X7/8 GEMINI NOTCHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL DC 6X5/32X7/8 GEMINI NOTCHER

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNDC6532G
  • Mfr. Model # DC6532G
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 555
  • Shipping Weight 1.0 lbs

Product Details

The pipe notcher features a long life aluminum oxide grain and is used for both cutting and light grinding primarily in the piping industry on steel. Size 6 x 5/32 x 7/8.

Technical Specs

  • Application Ferrous Metal, Gray Iron, Stainless
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 8600
  • Series Norton Gemini
  • Thickness 1/8"
  • Arbor Size 7/8"
  • Diameter 6"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Type Type 27

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list