Skip Content
WHEEL CUTTINGDT 9 X 1/8 X 7/8 PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUTTINGDT 9 X 1/8 X 7/8 PIPE

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22065
  • Mfr. Model # 22065
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Technical Specs

  • Item Depressed Center Wheel
  • Application For Various Pipeline Ferrous Metal
  • Grade Very Coarse
  • Series A24R
  • Max. RPM 6600
  • Thickness 1/8"
  • Diameter 9"
  • Arbor Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 9"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list