WHEEL CUTTING METAL 14X1/8X1IN/20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUTTING METAL 14X1/8X1IN/20MM

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNHSM14UA
  • Mfr. Model # HSM14UA
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 563
  • Shipping Weight 2.02 lbs

Product Details

Cut off wheel, high speed gas saw reinforced, 14-1/8 inch x 20 millimeter, ductile application.

Technical Specs

  • Max. RPM 5400
  • Thickness 1/8"
  • Application Ferrous Metal, Gray Iron, Stainless Steel
  • Diameter 14"
  • Item Cut-Off Wheel
  • Series Gemini Metal
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 14"
  • Arbor Hole Size 1"
  • Diamond Knockout No
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list