WHEEL CUTTING METAL 12X1/8X1IN/20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL CUTTING METAL 12X1/8X1IN/20MM

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNHSM12UA
  • Mfr. Model # HSM12UA
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 563
  • Shipping Weight 1.26 lbs

Product Details

Abrasive Cut-Off Wheel, Wheel Type High Speed Reinforced, Diameter 12 In., Thickness 1/8 In., Arbor Hole 1 In./20 mm, Max. RPM 6,360, Material Aluminum Oxide, Application Metal, Diamond Knockout No, Wheel Specifications Gemini Metal, Type 1

Technical Specs

  • Application Metal
  • Item Abrasive Cut-Off Wheel
  • Max. RPM 6,360
  • Diamond Knockout No
  • Thickness 1/8"
  • Diameter 12"
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
  • Abrasive Grit 24
  • Arbor Hole Size 1"
  • Series Gemini Metal High Speed
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list