Skip Content
WHEEL CUTTING GEMINI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUTTING GEMINI

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNRC9HG27
  • Mfr. Model # RC9HG27
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Max. RPM 6600
  • Grit 24
  • Item Depressed Center Wheel
  • Type 27
  • Grade Very Coarse
  • Series Norton Gemini
  • Thickness 1/16"
  • Application For Stainless Steel, Steel and Other Ferrous Metals
  • Wheel Type Rightcut Cut Off
  • Arbor Size 5/8" - 11"
  • Diameter 9"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Diameter 9"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 24
  • Arbor Hole Size 5/8"-11
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List