Skip Content
WHEEL CUTTING DT 6 X .045 X7/8 A60S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUTTING DT 6 X .045 X7/8 A60S

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22047
  • Mfr. Model # 22047
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.155 lbs

Product Details

SAIT general purpose Type 27 .045 cut-off wheel. Aluminum oxide grain. Carbon steel applications. Diameter 6 inches, Bore 7/8 inches.

Technical Specs

  • Max. RPM 10,200
  • Item Depressed Center Wheels
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"
  • Series A60S
  • Grade Medium
  • Application Ferrous Metal
  • Thickness 0.045"
  • Arbor Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Diameter 6"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list