Skip Content
WHEEL CUTTING DT 4X .045X 5/8 A60S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUTTING DT 4X .045X 5/8 A60S

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22011
  • Mfr. Model # 22011
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Abrasive Wheel Diameter 4"
  • Arbor Hole Size 5/8"
  • Application Ferrous Metal
  • Item Depressed Center Wheels
  • Grade Medium
  • Max. RPM 19,000
  • Series A60S
  • Arbor Size 5/8"
  • Thickness 0.045"
  • Diameter 4"
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 60

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list