Skip Content
WHEEL CUTTING CONCRTE 14X1/8X1IN/20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUTTING CONCRTE 14X1/8X1IN/20

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNHSC14UA
  • Mfr. Model # HSC14UA
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 563
  • Shipping Weight 1.62 lbs

Product Details

Cut off wheel, high speed gas saw reinforced, 14-1/8 inch x 20 millimeter, ductile application.

Technical Specs

  • Application Concrete
  • Item Abrasive Cut-Off Wheel
  • Max. RPM 5,400
  • Diamond Knockout No
  • Thickness 1/8"
  • Diameter 14"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 14"
  • Arbor Hole Size 1"
  • Series Gemini Concrete
  • Abrasive Material Silicon Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list