Skip Content
WHEEL CUTTING 6X.090X5/8-11 Z-TECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUTTING 6X.090X5/8-11 Z-TECH

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB20955
  • Mfr. Model # 20955
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Abrasive Cutoff Wheel
  • Application For Stainless Steel and Various Ferrous Metal
  • Max. RPM 10200
  • Thickness 0.045 to 0.125"
  • Diameter 6"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Diameter 6"
  • Abrasive Grit 36
  • Grade Extra Coarse
  • Series Z-Tech(TM)
  • Arbor Size 5/8"-11
  • Abrasive Material Zirconia Alumina

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list