WHEEL CUTTING 4-1/2X090X5/8-11 A60S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WHEEL CUTTING 4-1/2X090X5/8-11 A60S

UNITED ABRASIVES-SAIT

Web Price : $6.56 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB20913
  • Mfr. Model # 20913
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application For Various Ferrous Metal
  • Item Abrasive Cutoff Wheel
  • Thickness 0.090"
  • Max. RPM 13,300
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 5/8"-11
  • Arbor Size 5/8"-11
  • Grade Medium
  • Series A60S
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list