Skip Content
WHEEL CUTOFF TYP1 METAL 6X.045X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUTOFF TYP1 METAL 6X.045X7/8

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8726
  • Mfr. Model # DW8726
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.12 lbs

Product Details

High performance type 1 cut-off wheel for metal cutting. 6 x 0.045 x 7/8. Max. RPM 10,100.

Technical Specs

  • Application For Stainless Steel and Metal
  • Item Straight Grinding Wheel
  • Max. RPM 10,100
  • Thickness 0.045"
  • Abrasive Material Aluminum Oxide
  • Bond Type Resin
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list