Skip Content
WHEEL CUTOFF DC 6X1/8X7/8 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUTOFF DC 6X1/8X7/8 SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT41508
  • Mfr. Model # 41508
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 557
  • Shipping Weight 0.256 lbs

Product Details

Depressed center wheel, secure extra type 42 inox disc, 6 inch x 3/32 inch x 7/8 inch.

Technical Specs

  • Max. RPM 10,090
  • Thickness 1/8"
  • Arbor Size 7/8"
  • Diameter 6"
  • Application Stainless Steel
  • Item Depressed Center Wheel
  • Grade R
  • Series Premium Stainless
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 30
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list