Skip Content
WHEEL CUTOFF DC 4.5X3/32X7/8 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL CUTOFF DC 4.5X3/32X7/8 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT872346
  • Mfr. Model # 872346
  • UNSPSC # 27112838
  • CATALOGUE PAGE # 556
  • Shipping Weight 0.135 lbs

Product Details

Depressed center wheel, 2 and 1 heavy-duty raised hub, type 42. Size: 4-1/2 ich x 3/32 inch x 7/8 inch.

Technical Specs

  • Arbor Size 7/8"
  • Max. RPM 13,300
  • Thickness 3/32"
  • Diameter 4-1/2"
  • Application Steel and Stainless Steel
  • Item Depressed Center Wheel
  • Grade Q
  • Series Premium 2 in 1
  • Abrasive Wheel Type Type 42
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 30
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list