WHEEL CUTOFF DC 4.5X1/16X7/8 CERAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WHEEL CUTOFF DC 4.5X1/16X7/8 CERAM

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34019882
  • Mfr. Model # 34019882
  • UNSPSC # 27112838
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Diamond Knockout No
  • Application Cutting
  • Max. RPM 13,300
  • Thickness 0.060"
  • Diameter 4-1/2"
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 42
  • Abrasive Grit 46
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list